Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/2 in. Drip Irrigation Swivel Adapter 1 pk

  • Mfr # R334CT

  • Zoro # G4569972


product price: $9.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R334CT
Zoro #
G4569972
UPC #
18171003348
Country of Origin
United States

Description

Make your underground sprinkler system also function as a low-flow drip irrigation system with this adapter. The Multi-Inlet X 1/2 in. Tubing, Swivel Tee Sprinkler Riser to Drip Tubing Adapter threads onto the sprinkler riser & outlets through the sprinkler head on top as well as through two 1/2 in. supply tubing or dripline inserted into the side compression rings. A filter washer inside the adapter ensures a watertight fit and screens out particles before they can clog the system. This adapter is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Convert an underground sprinkler system to function as both a low-flow drip system and sprinkler system; Works with existing underground sprinkler systems
  • • 1/2 in. FPT inlet connects to sprinkler riser; outlets to sprinkler as well as two 1/2 in. tubing or driplines with outside diameters of 0.620 in.
  • • Thread the 1/2 in. FPT inlet onto a sprinkler riser with a 1/2 in. MPT connection point, and attach sprinkler head on top; connect 1/2 in. distribution tubing or dripline into the two compression fittings on the other side
  • • Turns existing underground sprinklers into both a sprinkler system and low-flow drip system
  • • Compression fitting creates a watertight seal; internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Filter washer inside the adapter ensures a watertight fit and screens out particles before they can clog the system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.