Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/2 in. Compression Drip Irrigation Valve Connector 1 pk

  • Mfr # 61700UB

  • Zoro # G1762290


product price: $7.25
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
61700UB
Zoro #
G1762290
UPC #
18171617002
Country of Origin
United States

Description

Need to water two areas with different watering needs? You can use the Compression Inline Valve to control the flow of water to two separate watering circuits, irrigation zones, or different types of plants from one valve. Adjust, balance, or shut off water with a twist of the dial. Deliver water to two areas that do not require the same amount of water, such as new plantings vs. established plants, or two areas with distinct types of plants. Ideal for flower beds, vegetable gardens, trees, shrubs, and container plants. Compression fittings on both sides of the valve accommodate 1/2 in. supply tubing with 0.700 in. outside diameter (OD). The 1/2 in. Compression Inline Valve is made of ABS treated with UV inhibitors.


  • • Control two varying water flows to two separate watering circuits, irrigation zones, or different plants with a twist of the dial
  • • Ideal for flower beds, vegetable gardens, trees, shrubs, and container plants; new vs. established plants; plants with different watering needs
  • • Install between two lengths of tubing where the flow of water needs to be controlled; connect tubing to compression fittings on both sides by rocking the end of tubing back and forth while applying pressure
  • • Use with a low-flow drip-watering emitter
  • • Manage water flow with control dial; Ridged dial is easy to grip; Handles water pressures of 50 PSI
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion