Zoro Homepage

1'' PEX Male Adapter, 316 Stainless Steel, 10PK

  • Mfr # PEX-MA-1

  • Zoro # G212482943


product price: $174.99
/pk 10, $17.50/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
319 Stainless Steel
Tube Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEX-MA-1
Zoro #
G212482943
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Item
PEX Male Adapter
Tube Fitting Material
319 Stainless Steel

Description

PEX MALE ADAPTER COMES IN A PACKAGE OF 10 SS3161 IN. MALE ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.