Zoro Homepage

1'' Stainless Steel Ball Valve, Lockable

  • Mfr # 1-SS-BV100

  • Zoro # G812482961


product price: $59.95
/ea

Key Features

Pipe Size
1 in
Body Material
Stainless Steel
Features
Blow out proof stem,Latch Locking Handle, Mounting Pad, Seals, Locable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SS-BV100
Zoro #
G812482961
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Item
Stainless Steel Fitting
Body Material
Stainless Steel
Features
Blow out proof stem,Latch Locking Handle, Mounting Pad, Seals, Locable

Description

This Full Port Ball Valve is constructed of stainless steel and has a stem that is blow-out proof. This ball valve has open and closed positions to allow or block flow, it is able to function above or below water.Features316 Stainless steelBlow out proof stemAll valves 100% tested by air, underwater @ 100 psi in open and closed positionsLatch locking handle performs in both open and closed positionsMounting padPTFE seals and seatsAll full port designLockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.