
2'' Stainless Steel Ball Valve, Lockable
Mfr # 2-SS-BV100
Zoro # G212482936
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Features
Blow out proof stem,Latch Locking Handle, Mounting Pad, Seals, Locable
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-SS-BV100
Zoro #
G212482936
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2 in
Details
Item
Stainless Steel Fitting
Features
Blow out proof stem,Latch Locking Handle, Mounting Pad, Seals, Locable
Body Material
Stainless Steel
Description
This Full Port Ball Valve is constructed of stainless steel and has a stem that is blow-out proof. This ball valve has open and closed positions to allow or block flow, it is able to function above or below water.Features316 Stainless steelBlow out proof stemAll valves 100% tested by air, underwater @ 100 psi in open and closed positionsLatch locking handle performs in both open and closed positionsMounting padPTFE seals and seatsAll full port designLockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.