Zoro Homepage

3/4'' Bulkhead Fitting, 316 Stainless Steel

  • Mfr # 3-4-SS-BH

  • Zoro # G012482945


product price: $47.59
/ea

Key Features

Tube Size
3/4"
Basic Pipe Fitting Material
Stainless Steel
Includes
Inner threads are 3/4" FNPT. Outer threads are 1" MNPT.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-4-SS-BH
Zoro #
G012482945
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Basic Pipe Fitting Material
Stainless Steel
Item
Bulkhead Fitting
Includes
Inner threads are 3/4" FNPT. Outer threads are 1" MNPT.

Description

3/4'' Bulkhead BB, crafted of beautiful 316 Stainless Steel. This fitting has flat spots on the threads where you can use a wrench on it without damaging the threads.Never in the annals of modern bulkheadology has there been a fitting with greater wrenchability, an installers dream. This fitting will provide a 3/4'' female NPT thread in almost any container, from a Blue Barrel to a 10,000 gallon tank.Simply drill a 1-5/16'' hole, and run the bulkhead body with washer down a wire or string and out the hole. Then tighten the 2'' outside nut nice and snug.The 1-1/8'' wrench can then hold the bulkhead in position as you add a hose bibb or other fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.