Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4'' PEX Female Adapter, 316 Stainless Steel, 10PK

  • Mfr # PEX-F-3/4

  • Zoro # G412482934


product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
320 Stainless Steel
Tube Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEX-F-3/4
Zoro #
G412482934
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Item
PEX Female Adapter
Tube Fitting Material
320 Stainless Steel

Description

PEX FEMALE ADAPTER COMES IN A PACKAGE OF 10 SS3163/4 IN. MALE ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.