3/4'' Stainless Steel Hose Bibb, Faucet Spigot Tap 10 Degree

  • Mfr # SS-HOSE-BIBB-10-DEGREE

  • Zoro # G912482939


product price:  $30.89
/ea

Key Features

Handle Material
Stainless Steel
Pipe Size (Fittings)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-HOSE-BIBB-10-DEGREE
Zoro #
G912482939
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"

Details

Item
Hose Bibb
Handle Material
Stainless Steel

Description

10 Degree angle on the outlet's discharge makes it easier for you to access the water, depending on the position of your hose stainless steel bibb. Easy 1/4 turn opens and closes the flow of water. Faucet has a large 10 mm flow-thru diameter. 3/4'' male NPT stainless steel threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.