3/4'' Stainless Steel Hose Bibb, Faucet Spigot Tap

  • Mfr # SS-HOSE-BIBB

  • Zoro # G412482958


product price: $30.89
/ea

Key Features

Handle Material
Stainless Steel
Pipe Size (Fittings)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-HOSE-BIBB
Zoro #
G412482958
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"

Details

Item
Hose Bibb
Handle Material
Stainless Steel

Description

75 Degree angle on the outlet's discharge. Easy 1/4 turn opens and closes the flow of water. Faucet has a large 10 mm flow-thru diameter. 3/4'' male NPT stainless steel threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.