Zoro Homepage

Shower Head, Rainfall Style, CP

  • Mfr # 76-0080

  • Zoro # G0475898


product price: $24.99
/ea

Key Features

Width
6"
Finish
Chrome Plated
Depth
6"
Flow Rate
2.2 gpm
Features
Universal Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-0080
Zoro #
G0475898
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
6"
Depth
6"
Face Dia.
6"

Details

Item
Shower Head
Finish
Chrome Plated
Flow Rate
2.2 gpm
Features
Universal Fit

Description

Shower Head,Rainfall Style,CP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.