This item is Discontinued.

Rainworthy RainWorthy 290-REVKK 46 in. Inverted Umbrella - Black 290-REVKK

RainWorthy 290-REVKK 46 in. Inverted Umbrella - Black (Discontinued)

  • Mfr # 290-REVKK
  • Zoro # G403880688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290-REVKK
Zoro #
G403880688
UPC #
607656071394
Country of Origin
China

Description

Features
  • Opens and closes inverted so water drains away from you
  • Double layer vented pongee canopy
  • Pinch-proof runner
  • EVA foam comfort grip handle
Specifications
  • Color: Black
  • Open Size: 29.5" L x 46"
  • Arc / Closed Size: 29.5" L x 2.25" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.