This item is Discontinued.

Ram Mounts RAM Single Ball Arm with 1/2" NPT Hole RAM-200-1U

RAM Single Ball Arm with 1/2" NPT Hole (Discontinued)

  • Mfr # RAM-200-1U
  • Zoro # G801989471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAM-200-1U
Zoro #
G801989471
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2 in NPT

Details

Item
Single Socket Arm
Finish
Powder Coated
For Use With
RAM 6" Long 1/2" NPT Male Threaded Pipe, RAM 18" Long 1/2" NPT Male Threaded Pipe, RAM 12" Long 1/2" NPT Male Threaded Pipe, RAM 24" Long 1/2" NPT Male Threaded Pipe, RAM 4" Long 1/2" NPT Male Threaded Pipe, RAM 9" Long 1/2" NPT Male Threaded Pipe
Material
Marine-grade Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.