Concrete Pin, 5/8" L, PK1000
- Mfr # FPP058B
- Zoro # G723551473
product price:Â
$
123.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Features
Designed to Attach Metal Drywall Track to Post Tension Slabs where Embedment Depths Must be Limited, Engineered for High-Load Anchoring in Concrete, Reduces Drive Resistance and Risk of Concrete Cracking
Overall Length
5/8 in
Product Type
Substrate Pin
Shank Size
0.11 in
Includes
Fuel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPP058B
- Zoro #
- G723551473
- UPC #
- 662520049701
- Country of Origin
- United States
- Features
- Designed to Attach Metal Drywall Track to Post Tension Slabs where Embedment Depths Must be Limited, Engineered for High-Load Anchoring in Concrete, Reduces Drive Resistance and Risk of Concrete Cracking
- Product Type
- Substrate Pin
- Includes
- Fuel
- Application
- Industrial
- Item
- Concrete Pin
Dimensions
- Overall Length
- 5/8 in
- Shank Size
- 0.11 in
- Head Diameter
- 0.25 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Fits Chest Size
- Designed to Attach Metal Drywall Track to Post Tension Slabs where Embedment Depths Must be Limited, Engineered for High-Load Anchoring in Concrete, Reduces Drive Resistance and Risk of Concrete Cracking
Description
Concrete Pin, Application Industrial, Overall Length 5/8 in, Package Quantity 1000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.