Concrete Pin, 5/8" L, PK1000
- Mfr # T4058SM
- Zoro # G423550356
product price:Â
$
212.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Includes
T4 Fuel Cell
Overall Length
5/8 in
Features
Frequent Reloading Caused by Limited Pin Capacity, Mid-Run Stoppages to Change Pins for Different Substrate, Misfires and Inconsistent Embedment, Operator Fatigue from Heavy, Unbalanced Tools, Supply Delays Tied to Overseas Manufacturing
Product Type
Substrate Pin
Shank Size
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4058SM
- Zoro #
- G423550356
- UPC #
- 662520049725
- Country of Origin
- United States
- Includes
- T4 Fuel Cell
- Features
- Frequent Reloading Caused by Limited Pin Capacity, Mid-Run Stoppages to Change Pins for Different Substrate, Misfires and Inconsistent Embedment, Operator Fatigue from Heavy, Unbalanced Tools, Supply Delays Tied to Overseas Manufacturing
- Product Type
- Substrate Pin
- Item
- Concrete Pin
- Application
- Industrial
Dimensions
- Overall Length
- 5/8 in
- Shank Size
- 0.13 in
- Head Diameter
- 0.25 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Fits Chest Size
- Frequent Reloading Caused by Limited Pin Capacity, Mid-Run Stoppages to Change Pins for Different Substrate, Misfires and Inconsistent Embedment, Operator Fatigue from Heavy, Unbalanced Tools, Supply Delays Tied to Overseas Manufacturing
Description
Concrete Pin, Application Industrial, Overall Length 5/8 in, Package Quantity 1000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.