
Deck Screw, 1-1/2 in, Stainless Steel
Mfr # 37724
Zoro # G707686450
product price: $35.99
/eaKey Features
Fastener Length
1-1/2 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37724
Zoro #
G707686450
UPC #
772691377241
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
1-1/2 in
Details
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Description
Ramset Screw, 112 in L, Head Type Trim, Stainless Steel, Includes T10 Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.