Zoro Homepage

DRIVE PIN, 3 in L, 100 PK

  • Mfr # 1524

  • Zoro # G216045366


product price: $10.15
/pk 100, $0.10/ea
Sold in multiples of 6 for $60.90

Key Features

Includes
3 in Plated Pin
Shank Size
0.15 in
Overall Length
3 in
Product Type
3 in Plated Pin
Compatible Manufacturer Model Number
COBRA, R25 / RA27, RA54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524
Zoro #
G216045366
UPC #
662520007947
Country of Origin
United States

Dimensions

Shank Size
0.15 in
Overall Length
3 in
Head Diameter
0.3 in

Details

Item
DRIVE PIN
Includes
3 in Plated Pin
Product Type
3 in Plated Pin
Compatible Manufacturer Model Number
COBRA, R25 / RA27, RA54
Features
Made from AISI 1070 steel. Austempered to a core hardness of 52-56 Rc, Mechanical zinc plate to a minimum thickness of .0002 meets requirements of ASTM B695-Class 5 Type 1
Application
Fastening

Description

DRIVE PIN, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.