Zoro Homepage

Wood Screw, #9, 2-3/4 in

  • Mfr # 01103

  • Zoro # G307072028


product price: $76.39
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
#9
Fastener Length
2-3/4 in
Finish
Climatek Coating
Materials for Use With
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01103
Zoro #
G307072028
UPC #
772691011039
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Item
Wood Screw
Finish
Climatek Coating
Materials for Use With
Wood
Interior/Exterior
Interior/Exterior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.