Shop RAMTUFF
See all product information
Create Account
27 Gallon Stackable Storage Totes - Heavy Duty Weather-Resistant w/ Snap Lid, Black/Yellow, 4PK
- Mfr # 606533
- Zoro # G224161454
product price:
$
66.75
/pk of 4, $16.69/ea
Key Features
Color
Black, Yellow
Volume Capacity
27 gal
Overall Height
15.5 in
Includes
(4) 27G Strong Box
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606533
- Zoro #
- G224161454
- UPC #
- 044413292416
- Country of Origin
- United States
- Color
- Black, Yellow
- Volume Capacity
- 27 gal
- Item
- Storage Container
- Includes
- (4) 27G Strong Box
- Series
- Ramtuff
- Material
- Recycled Resin
Dimensions
- Overall Height
- 15.5 in
- Overall Width
- 20 in
- Overall Length
- 29 in
Description
Take control of your storage with Ramtuff 27-gallon stackable totes, designed to maximize space without sacrificing durability. Featuring recessed snap-tight lids, these containers stack securely to optimize vertical storage and nest neatly when not in use-saving valuable room in your garage, basement, shed, or workspace. Built with heavy-duty construction and weather-resistant materials, Ramtuff totes are made to protect your belongings in demanding environments. From fluctuating temperatures to dusty workshops, your tools, seasonal décor, and equipment stay shielded and secure. Designed for portability and peace of mind, each tote includes ergonomic handles for comfortable carrying, snap-tight lids for a firm seal, integrated tie-down strap slots for transport, and lock or zip-tie holes to keep contents secure on the move. Versatile and practical, these storage containers are ideal for tools, camping gear, sports equipment, clothing, important documents, valuables, and more perfect for both home organization and commercial use. Durable, stackable, and built to perform wherever storage is needed, Ramtuff containers deliver reliable organization you can trust. Proudly Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.