This item is Discontinued.

Rancho Rancho RS5187 RS5000 35 mm Series Shock Absorber; 4.8 lbs R38-RS5187

Rancho RS5187 RS5000 35 mm Series Shock Absorber; 4.8 lbs (Discontinued)

  • Mfr # R38-RS5187
  • Zoro # G903727254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R38-RS5187
Zoro #
G903727254
UPC #
39703518703
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices

Features
  • Protects the Shock Rod and Oil Seal
  • Performance in Any Environment
Specifications
  • Dimension:24 x 3 x 3 in
  • Weight:4.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.