Zoro Homepage

Compact Dual Pressure Control, SPST

  • Mfr # O12-1506

  • Zoro # G0953477


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Low Pressure Range (PSIG)
12 to 50
High Pressure Range (PSIG)
100 to 250
High Pressure Differential (PSIG)
50 Fixed
Low Pressure Differential (PSIG)
5 to 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O12-1506
Zoro #
G0953477
UPC #
662013922580
Country of Origin
Mexico

Dimensions

Capillary Tube Length
36 in
Pressure Connection Size
1/4 in

Details

Item
Dual Pressure Control
Switch Type
SPST
Low Pressure Range (PSIG)
12 to 50
High Pressure Range (PSIG)
100 to 250
High Pressure Differential (PSIG)
50 Fixed
Low Pressure Differential (PSIG)
5 to 35
Mounting
Any Position
Voltage
24/240
For Use With
R-12, R-22, R-134A and R-502, Commercial Refrigeration and Air Conditioning
Characteristics
High Pressure Compressor Protection with Low Pressure, Cycling or Safety Functions
Reset Low
Auto
Main Switch Off Time (Sec.)
40-110
Includes
Non-Conductive Cover
Reset High
Auto
Pressure Connection
36 in Capillary
Main Switch On Time (Sec.)
1-20
Product Type
Dual Pressure Control
Rated Voltage
24V AC, 240V AC
Maximum Differential Pressure - High Side
50 psi
Minimum Pressure Range - Low Side
12 in Hg
Reset Type - Low Side
Automatic Reset
Bellows Material
Copper
Contact Form
SPST
NEMA Rating
1
Pressure Connection Type
Flare
Mounting Orientation
Any Position
Pressure Connection Gender
Female
Maximum Pressure Range - High Side
250 psi
Reset Type - High Side
Automatic Reset
Maximum Differential Pressure - Low Side
35 psi
Contact Rating (AC)
24 A @ 120/240V
Standards
CE Certified, cULus Listed, cURus Listed
Pressure Type
Differential
Minimum Pressure Range - High Side
100 psi
Series
O Series
Compatible Refrigerant
R12, R134A, R22, R502
Maximum Pressure Range - Low Side
50 psi

Description

Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 12 in Hg, Maximum Pressure Range - Low Side 50 psi, Minimum Differential Pressure - Low Side Not Applicable, Maximum Differential Pressure - Low Side 35 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 250 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.