Digital Controller for temperature, humi
- Mfr # CONV32
- Zoro # G224893928
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Overall Height
91 mm
Overall Length
91 mm
Product Type
Temperature Control
Length
91 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CONV32
- Zoro #
- G224893928
- UPC #
- 7899129132012
- Country of Origin
- Brazil
Dimensions
- Overall Height
- 91 mm
- Overall Length
- 91 mm
- Length
- 91 mm
Details
- Item
- Temperature Control
- Product Type
- Temperature Control
Description
Temperature Control, Capillary Length Not Applicable, Capillary Type Not Applicable, Cold On Temperature Not Applicable, Contact Form Not Applicable, Control Temperature - Maximum Not Applicable, Control Temperature - Minimum Not Applicable, Normally Off Temperature Not Applicable, Normally On Temperature Not Applicable, Overall Height 91 mm, Length 91 mm, Product Type Temperature Control, Switch Action Not Applicable, Switch Type Not Applicable, Voltage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.