Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Pump Reversing Valve, 3/8x5/8 In

  • Mfr # V2-410060-470

  • Zoro # G1740864


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Valve Type
Slide
Operation Type
Coil Operated Four Way
Suction Tube I.D.
5/8 in
Capacity in Tons (R-502)
1.0 to 2.5
Capacity in Tons (R-22)
1.0 to 2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2-410060-470
Zoro #
G1740864
UPC #
662013218720
Country of Origin
China

Dimensions

Suction Connection Size
5/8 in
Discharge Connection Size
3/8 in

Details

Item
Heat Pump Reversing Valve
Valve Type
Slide
Operation Type
Coil Operated Four Way
Suction Tube I.D.
5/8 in
Capacity in Tons (R-502)
1.0 to 2.5
Capacity in Tons (R-22)
1.0 to 2.5
High Pressure Tube I.D.
3/8 in
For Use With
5AV38 or 5AV39 Coil
Capacity in Tons (R-410A)
1.3 to 2.5
Standards
UL
R410A Capacity - Maximum
2.5 ton
Includes Solenoid Coil
Solenoid Coil Not Included
Suction Connection Type
Socket Weld
Includes Pilot Valve
Pilot Valve Included
Suction Tube Configuration
Flare
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Leakage Rate - Maximum
2,000 cc/min
R410A Capacity - Minimum
1.3 ton
Body Pattern
Four-Way
Body Material
Brass
R22 Capacity - Maximum
2.5 ton
Operating Pressure - Maximum
690 psi
Tube Material
Copper
Operating Pressure - Minimum
0 psi
For Media
CFC, HCFC, HFC
Application
Heat Pumps
R22 Capacity - Minimum
1 ton
Discharge Tube Configuration
Candy Cane
Discharge Connection Type
Socket Weld
Type
Coil Operated Four Way

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 3/8 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Candy Cane, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 2,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.