Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Pump Reversing Valve, Copper, 7/8

  • Mfr # V10-414080-270

  • Zoro # G912535529


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Discharge Tube Configuration
Centered
Leakage Rate - Maximum
6,000 cc/min
Suction Tube Configuration
Straight
Body Material
Brass
Body Pattern
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10-414080-270
Zoro #
G912535529
UPC #
662013218829
Country of Origin
China

Dimensions

Suction Connection Size
7/8 in
Discharge Connection Size
1/2 in

Details

Item
Heat Pump Reversing Valve
Discharge Tube Configuration
Centered
Leakage Rate - Maximum
6,000 cc/min
Suction Tube Configuration
Straight
Body Material
Brass
Body Pattern
Four-Way
Operating Temperature - Maximum
250 Degrees F
R22 Capacity - Maximum
9.9 ton
Discharge Connection Type
Sweat
R410A Capacity - Minimum
5.7 ton
Suction Connection Type
Sweat
Operating Temperature - Minimum
-40 Degrees F
Includes Pilot Valve
Pilot Valve Included
For Media
CFC, HCFC, HFC
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
690 psi
Application
Heat Pumps
Tube Material
Copper
R410A Capacity - Maximum
11.9 ton
R22 Capacity - Minimum
4.5 ton
Includes Solenoid Coil
Solenoid Coil Not Included

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 1/2 in, Discharge Connection Type Sweat, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 6,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.