Shop RANCO

PRESSURE CONTROL CONTROL

  • Mfr # O10-1831
  • Zoro # G411327489

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Close on Rise
Application
Low Limit
Pressure Differential Max.
40 psi
Pressure Type
Differential
Pressure Differential Adjustability
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O10-1831
Zoro #
G411327489
UPC #
662013922450
Country of Origin
Mexico
Switch Action
Close on Rise
Application
Low Limit
Item
Single Pressure Control
Pressure Differential Max.
40 psi
Pressure Type
Differential
Pressure Differential Adjustability
Adjustable
Pressure Connection Gender
Male
Number of Mounting Holes
4
Product Type
Single Pressure Control
Element Type
Bellows
Pressure Range - Maximum
100 psi
Pressure Range Adjustability
Adjustable
NEMA Rating
1
Pressure Connection Material
Copper
Reset Type
Automatic Reset
Contact Form
SPST
Mounting Orientation
Any Position
Pressure Differential - Minimum
10 psi
Rated Voltage
120/240V AC
Series
O Series
Pressure Range - Minimum
10 in Hg
Control Type
Low Cutout
Pressure Connection Type
Flare
Pressure Setting
Low
Electrical Connection Type
Screw Terminals

Dimensions

Pressure Connection Size
1/4 in
Mounting Hole Diameter
1/4 in

Description

Low Pressure Controls, Auto Reset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.