Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator/Freezer Control, SPST, 34 to 55 Degrees F, Closes on Rise, Capillary, 120/240V AC

  • Mfr # K50Q-1127-001

  • Zoro # G1030452


product price: $14.39
/ea

Key Features

Switch Type
Normally Open
Switch Action
Closes on Rise
Voltage
120V AC, 240V AC
Full Load Amps
10/6
For Use With
Bottle Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K50Q-1127-001
Zoro #
G1030452
UPC #
700724929501
Country of Origin
China

Dimensions

Height (In.)
2 1/2 in
Width (In.)
1 1/8 in
Depth (In.)
1 1/8 in
Capillary Length (In.)
47 1/4 in
Capillary Length
47 1/4 in
Overall Height
2 1/2 in
Overall Length
1 1/8 in

Details

Switch Type
Normally Open
Switch Action
Closes on Rise
Voltage
120V AC, 240V AC
Full Load Amps
10/6
Item
Refrigeration Control
For Use With
Bottle Cabinet
Includes
Faceplate, Mounting Hardware
Warm On
54.5
Application
Designed for Temperature Cold Control
Capillary Type
Capillary
Locked Rotor Amps
80 A
Normally On (F)
41
Control Range (F)
34 to 55
Cold Off
35
Type
Medium Temp.
Contact Form
SPST
Warm On Temperature
55.4 Degrees F
Standards
CSA, ENEC, UL
Full Load Current
10/6 A
Normally Off Temperature
41 Degrees F
Normally On Temperature
41 Degrees F
Cold Off Temperature
35.6 Degrees F
Product Type
Refrigerator/Freezer Control
Control Temperature - Minimum
34 Degrees F
Cold On Temperature
41 Degrees F
Control Temperature - Maximum
55 Degrees F

Description

Refrigeration Control, Capillary Length 47 1/4 in, Capillary Type Capillary, Cold Off Temperature 35.6 Degrees F, Cold On Temperature 41 Degrees F, Contact Form SPST, Control Temperature - Maximum 55 Degrees F, Control Temperature - Minimum 34 Degrees F, Full Load Current 10/6 A, Includes Faceplate, Mounting Hardware, Locked Rotor Amps 80 A, Normally Off Temperature 41 Degrees F, Normally On Temperature 41 Degrees F, Overall Height 2 1/2 in, Overall Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.