REVERSING VALVE
- Mfr # V10-414120-170
- Zoro # G512535516
product price:Â
$
88.39
/ea
Key Features
Discharge Connection Type
Sweat
Discharge Tube Configuration
Centered
Leakage Rate - Maximum
6,000 cc/min
R410A Capacity - Minimum
3.8 ton
Discharge Connection Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V10-414120-170
- Zoro #
- G512535516
- UPC #
- 662013218805
- Country of Origin
- China
- Item
- Heat Pump Reversing Valve
- Discharge Connection Type
- Sweat
- Discharge Tube Configuration
- Centered
- Leakage Rate - Maximum
- 6,000 cc/min
- R410A Capacity - Minimum
- 3.8 ton
- R410A Capacity - Maximum
- 10.1 ton
- R22 Capacity - Maximum
- 8.5 ton
- Body Pattern
- Four-Way
- Body Material
- Brass
- Operating Temperature - Minimum
- -40 Degrees F
- Tube Material
- Copper
- Includes Solenoid Coil
- Solenoid Coil Not Included
- Suction Tube Configuration
- Straight
- R22 Capacity - Minimum
- 3 ton
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Pressure - Minimum
- 0 psi
- Application
- Heat Pumps
- Includes Pilot Valve
- Pilot Valve Included
- For Media
- CFC, HCFC, HFC
- Suction Connection Type
- Sweat
- Operating Pressure - Maximum
- 690 psi
Dimensions
- Discharge Connection Size
- 3/4 in
- Suction Connection Size
- 7/8 in
Description
Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 3/4 in, Discharge Connection Type Sweat, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 6,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.