REVERSING VALVE

  • Mfr # V6-412080-170
  • Zoro # G2714896
product price: 
$
80.25
/ea

Key Features

Valve Type
Slide
Operation Type
Coil Operated Four Way
Suction Tube I.D.
3/4 in
Capacity in Tons (R-502)
1.0 to 5.5
Capacity in Tons (R-22)
1.0 to 5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V6-412080-170
Zoro #
G2714896
UPC #
662013218751
Country of Origin
China
Item
Heat Pump Reversing Valve
Valve Type
Slide
Operation Type
Coil Operated Four Way
Suction Tube I.D.
3/4 in
Capacity in Tons (R-502)
1.0 to 5.5
Capacity in Tons (R-22)
1.0 to 5.5
High Pressure Tube I.D.
1/2 in
Capacity in Tons (R-410A)
1.3 to 6.7
For Use With
5AV38 or 5AV39 Coil
Standards
UL
For Media
CFC, HCFC, HFC
Discharge Tube Configuration
Centered
R22 Capacity - Maximum
5.5 ton
Includes Solenoid Coil
Solenoid Coil Not Included
Suction Connection Type
Socket Weld
Tube Material
Copper
Operating Pressure - Maximum
690 psi
R22 Capacity - Minimum
1 ton
R410A Capacity - Maximum
6.7 ton
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Minimum
0 psi
Discharge Connection Type
Socket Weld
R410A Capacity - Minimum
1.3 ton
Application
Heat Pumps
Body Material
Brass
Suction Tube Configuration
Straight
Operating Temperature - Maximum
158 Degrees F
Body Pattern
Four-Way
Leakage Rate - Maximum
4,000 cc/min
Includes Pilot Valve
Pilot Valve Included
Type
Coil Operated Four Way

Dimensions

Discharge Connection Size
1/2 in
Suction Connection Size
3/4 in

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 1/2 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 4,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Ratings & reviews