Shop RANCO
See all product information
Create Account
REVERSING VALVE
- Mfr # V10-418140-270
- Zoro # G512535509
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Suction Connection Size
1 1/8 in
For Media
CFC, HCFC, HFC
Body Pattern
Four-Way
Discharge Tube Configuration
Centered
Includes Pilot Valve
Pilot Valve Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V10-418140-270
- Zoro #
- G512535509
- UPC #
- 662013218850
- Country of Origin
- China
- Item
- Heat Pump Reversing Valve
- For Media
- CFC, HCFC, HFC
- Body Pattern
- Four-Way
- Discharge Tube Configuration
- Centered
- Includes Pilot Valve
- Pilot Valve Included
- Discharge Connection Type
- Sweat
- Application
- Heat Pumps
- Body Material
- Brass
- R410A Capacity - Minimum
- 5.7 ton
- Operating Temperature - Maximum
- 158 Degrees F
- R410A Capacity - Maximum
- 11.7 ton
- Suction Connection Type
- Sweat
- Suction Tube Configuration
- Straight
- Tube Material
- Copper
- Includes Solenoid Coil
- Solenoid Coil Not Included
- Operating Pressure - Minimum
- 0 psi
- Operating Pressure - Maximum
- 690 psi
- R22 Capacity - Minimum
- 4.5 ton
- R22 Capacity - Maximum
- 9.5 ton
- Operating Temperature - Minimum
- -40 Degrees F
- Leakage Rate - Maximum
- 6,000 cc/min
Dimensions
- Suction Connection Size
- 1 1/8 in
- Discharge Connection Size
- 7/8 in
Description
Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 7/8 in, Discharge Connection Type Sweat, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 6,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.