Zoro Homepage

Single Pressure Control, High, S, 1/4 in Sz

  • Mfr # O16-209

  • Zoro # G011327490


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Close on Rise
Application
High Limit
Element Type
Bellows
Pressure Connection Gender
Male
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O16-209
Zoro #
G011327490
UPC #
662013922757
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Mounting Hole Diameter
1/4 in

Details

Switch Action
Close on Rise
Application
High Limit
Item
Single Pressure Control
Element Type
Bellows
Pressure Connection Gender
Male
Body Material
Steel
Pressure Range Adjustability
Adjustable
Product Type
Single Pressure Control
Reset Type
Manual Reset
Mounting Orientation
Any Position
Electrical Connection Type
Screw Terminals
Series
O Series
Contact Form
SPDT
Number of Mounting Holes
4
Pressure Type
Differential
Pressure Differential Max.
40 psi
Pressure Connection Type
Flare
Control Type
High Cutout
Pressure Setting
High
NEMA Rating
1
Pressure Range - Maximum
450 psi
Rated Voltage
120/240V AC
Pressure Range - Minimum
150 psi
Pressure Differential Adjustability
Fixed

Description

High Pressure Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.