Full Feature Advanced 4 Channel Stems DJ Controller USB
Mfr # FOUR
Zoro # G816449557
product price: $2,248.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOUR
Zoro #
G816449557
UPC #
694318025925
Country of Origin
China
Description
RANE has produced the ultimate DJ setup, in collaboration with Serato, providing superior Stems control.Fusing the renowned industrial-grade build and sound quality of RANE hardware with the powerful new Stems capabilities of Serato DJ software, ensures the RANE FOUR will always be by your side, no matter the battle.Digital Audio:* Converters: Cirrus Logic, 24-bit PCM, 48 kHz* Digital Signal Processing: 32-bit, Floating Point, Double precisio* Dynamic Range A-weighted, unity gain:* ADC: 113 dB* DAC: 113 dB* CD Input to Analog Output: 110 dB* CD Input to USB Output: 113 dB* USB Input to Analog Output: 113 dBInputs * Microphone 1/2 Combo XLR/1/4-in 6.35 mm TRS:* Analog Gain: 25 dB* Maximum Input: 110 mV* Gain Trim: Off to +26 dB unity at center* Tone Control: 2-band* Line/Phono Inputs 3/4 RCA stereo pairs, switchable:* Line: Line* Maximum Input: 4 Vrms* Gain Trim: Off to +12 dB* Tone Control: 3-band, full-cut to +10 dB* THD+N 20 kHz BW at 1 kHz: 0.004%* Phono: RIAA* RIAA Curve: +/-0.25 dB* Gain at 1 kHz: 31.5 dB* Maximum Input at 1 kHz: 106 mV* Dynamic Range A-weighted: 102 dBOutputs * Main Outputs XLR:* Gain Trim: Off to 0 dB* Maximum Output: 8 Vrms* THD+N 20 kHz BW at 1 kHz: 0.004%* Frequency Response: Flat - 20-20kHz* Main Outputs RCA stereo pair:* Maximum Output: 4 Vrms* THD+N 20 kHz BW at 1 kHz: 0.004%* Frequency Response: Flat - 20-20kHz* Booth Outputs 1/4-in:* Gain Trim: Off to 0 dB* Maximum Output: 8 Vrms* THD+N 20 kHz BW at 1 kHz: 0.004%* Frequency Response: Flat - 20-20kHz* Headphone Outputs 1/4-in/6.35 mm and 1/8-in/3.5 mm TRS:* Maximum Output: 4 Vrms Voltage: no load* Output Power: 50 mW 50 ohms* Dynamic Range A-weighted: 108 dBPads * 16 on/off multi-color back-lit pads 8 per deck, 9 modes eachWheel Displays * 2 320 x 240 Color LCD's* Pad & FX Displays * 9 128 x 32 Monochrome OLED'sFaders * 1 MAG FOUR tension-adjustable crossfader with contour* 4 Standard channel fadersConnections * 2 XLR outputs Main* 2 1/4-in outputs Booth* 1 RCA stereo output pair Main* 2 XLR / 1/4-in 6.35 mm TRS inputs Mic 1-2* 2 RCA stereo input pairs Deck 3-4* 1 1/4-in 6.35 mm TRS output Headphones* 1 1/8-in 3.5 mm TRS output Headphones* 2 USB Type-B ports* 1 IEC power cable input* Power Connection: IEC* Voltage: 100-240 V, 50/60 Hz* Consumption: 20 W* Dimensions width x depth x height: 30.84-in x 15.84-in x 4.08-in;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.