Zoro Homepage

1-Ton Folding Engine Stand

  • Mfr # RES-1TF

  • Zoro # G914736566


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Length (In.)
38 in
Width (In.)
18 in
Capacity
1-Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RES-1TF
Zoro #
G914736566
UPC #
849672000662
Country of Origin
China

Dimensions

Length (In.)
38 in
Width (In.)
18 in

Details

Capacity
1-Ton

Description

1-Ton Folding Engine Stand This heavy-duty engine stand has a 2,000-lb. capacity, and its compact design saves an incredible amount of space.The RES-1TF 1-ton capacity engine stand is all about functional convenience. When you need it, it's right there to lend its helping 360 degree swivel claw. When you're done, just fold it up and put it in a corner, where it will wait patiently until called upon again. The RES-1TF features a sturdy, wide-base design to prevent tipping under load, and the front swivel casters let you position the engine exactly where you need it. The neck is reinforced to eliminate flex while the slotted adjustable saddle permits quick and easy installation.


  • • Folds upright to conserve valuable floor space
  • • Heavy steel construction for maximum durability
  • • Neck is reinforced to increase strength and eliminate flex
  • • Long rubber-grip handle eases positioning
  • • Head swivels 360° to easily position engine
  • • Slotted adjustable saddle permits quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.