Shop All Overboots and Overshoes
Ranger By Honeywell
Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR
Mfr # T469/12
Zoro # G0497113
original price:
$54.85
31% off
new price: $37.79
/pr
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Natural Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranger By Honeywell
- MFR # T469/12
- Zoro # G0497113
- UPC # 086189340120
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 5" |
Boot Height | 5 in |
Fits Shoe Size | 12 |
Footwear Width | D |
Fits Footwear Size | 12 |
Description
Overshoe, Ankle, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 12, Style Number T469, Boot Height 5 in, Men's, Metatarsal Guard No, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Double Bib Hood, PK10 (S-607-10)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 7-1/2 in. H (APX6R)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- RANGER BY HONEYWELL Overshoes, Men, 15, 2-Buckle, Blk, Rubber, PR (T469/15)
- RANGER BY HONEYWELL Overshoes, Mens, 9, 2-Buckle, Blk, Rubber, PR (T469/09)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- TREDS OVERBOOTS Overboots, M, Pull On, 12in H, Blk, PR (14851)
- Ranger By Honeywell Overboots and Overshoes