Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Support

  • Mfr # RST-500ES

  • Zoro # G114739121


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
41 in
Width (In.)
8 in
Capacity
1500lbs
Min. Width
40 in
Max. Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST-500ES
Zoro #
G114739121
UPC #
849672000372
Country of Origin
China

Dimensions

Length (In.)
41 in
Width (In.)
8 in
Min. Width
40 in
Max. Width
63 in

Details

Capacity
1500lbs

Description

Engine Support - Rangers RST-500ES offers 1,500 lbs. of engine support to safely hold the weight of your engine while you conduct basic service and maintenance. Perfect for shops and home garages alike.


  • • Straddles inner fender wells to support engines
  • • Adjusts to fit all vehicles
  • • Precisely positions engine for easy gear box and transmission removal
  • • Precisely positions engine for easy gear box and transmission removal
  • • Rubber foot pads prevent damage and holds load securely

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.