Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ranger Oversock Boots, Sz 9, 14" H, Red, Stl, PR 2155/9

Oversock Boots, Sz 9, 14" H, Red, Stl, PR (Discontinued)

  • Mfr # 2155/9
  • Zoro # G3616566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155/9
Zoro #
G3616566
UPC #
086189187848
Country of Origin
China

Dimensions

Footwear Width
D
Boot Height
14 in
Size
9
Height
14"
Boot Height Adjustment
Standard Height
Footwear Size
9

Details

Rubber Boot Style
Knee
Safety Criteria
Defined Heel, Metatarsal Guard, Puncture-Resistant (PR), Steel Toe, Waterproof
Typical Rubber Boot Application
General Use
Predominant Footwear Color
Burgundy
Gender
Men's
Item
Rubber Boot
Midsole Material
Steel
For Outdoor Traction
Yes
Shank Material
Steel
Resists
Abrasions
Style Number
2155
Insulated
No
Footwear Sole Pattern
Heavy Trac Tread (TM)
Footwear Closure Type
Pull On
Outsole Material
Rubber
Toe Shape
Round
Metatarsal Guard
Yes
Waterproof
Yes
Standards
ASTM F2413-05
Color
Red
Insulation Type
None
Upper Material
Rubber
Toe Type
Steel
Closure Type
Adjustable Strap
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Liner Material
Unlined
Puncture Resistant Insole
Yes
Wide Toe Cap
No
Shoe Style
Knee
Series
Ranger
Boot Color
Red, Yellow
Footwear Closure
Pull-On with Lace-Up Top
Heel Style
Defined Heel
Footwear Application
General Purpose
Footwear Brand
RANGER BY HONEYWELL
Footwear Shank
Yes
Metatarsal Guard Style
Internal
Construction
Full Metatarsal

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Heavy Trac Tread (TM), Insulated No, Size 9, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.