Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ranger Size 9 Men's Steel Rubber Boot, Moss Green 2169/9

Size 9 Men's Steel Rubber Boot, Moss Green (Discontinued)

  • Mfr # 2169/9
  • Zoro # G4503685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169/9
Zoro #
G4503685
UPC #
086189204842
Country of Origin
China

Dimensions

Size
9
Height
16"
Footwear Width
D
Boot Height
16 in
Boot Height Adjustment
Standard Height
Footwear Size
9

Details

Gender
Men's
Item
Rubber Boot
Color
Moss Green
Midsole Material
Steel
Upper Material
Rubber
Outsole Material
Rubber
Closure Type
Strap
Standards
ASTM F2413-11
Toe Type
Steel
Shank Material
Steel
Resists
Chemicals, Abrasions, Slips, Heat
Waterproof
Yes
Footwear Sole Pattern
Heavy Trac Tread (TM)
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
2169
Predominant Footwear Color
Green
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Puncture Resistant Insole
Yes
Metatarsal Guard
Yes
Footwear Closure Type
Pull On
Safety Criteria
Metatarsal Guard, Puncture-Resistant (PR), Steel Toe, Waterproof
Rubber Boot Style
Knee
Shoe Style
Knee
Footwear Brand
RANGER BY HONEYWELL
Footwear Shank
Yes
Metatarsal Guard Technology
Flex-Gard
Footwear Application
General Purpose
Boot Color
Green, Yellow
Series
Ranger
Metatarsal Guard Style
Internal
Footwear Closure
Pull-On with Adjustable Strap

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Heavy Trac Tread (TM), Insulated No, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.