Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's PAC Boot, 5 M, 13 in H, Blue

  • Mfr # RGPMW20

  • Zoro # G315701255


product price: $81.75
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Toe Type
Plain Toe
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGPMW20
Zoro #
G315701255
UPC #
193715612375
Country of Origin
China

Dimensions

Size
5
Width
M
Height
13 in

Details

Item
PAC Boot
Color
Blue
Outsole Material
TPR
Waterproof
Yes
Toe Type
Plain Toe
Gender
Women's

Description

COZY FOR THE MODERN WINTER MAVEN This winter, when the outdoors calls, the Polar Max is the comfy fireside winter boot for women needed to stay warm. With a modern yet timeless design, she's the perfect blend of style and function. Made with quality materials and insulation, this women's winter boot is designed to keep you warm and dry to endure winter's toughest to make it through the cold, even when the urge to head indoors strikes. COZY FOR THE MODERN WINTER MAVEN This winter, when the outdoors calls, the Polar Max is the comfy fireside winter boot for women needed to stay warm. With a modern yet timeless design, she's the perfect blend of style and function. Made with quality materials and insulation, this women's winter boot is designed to keep you warm and dry to endure winter's toughest to make it through the cold, even when the urge to head indoors strikes. 100% waterproof Suede leather upper Faux shearling lining for warmth Corrosion resistant metal hardware Nylon webbing loop for easy on/off Gusseted tongue construction Two-color injected waterproof rubber shell Comfort Rating: -40° F to 40° F Boot height: 13 in. Calf circumference: 16 in.


  • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
  • Steel shank to help support the arch
  • Waterproof to the stitch line of TPR shell
  • Comfort rated to -50° F
  • Molded heel kick for quick boot removal
  • TPR shell with stabilization ring for durability, long wear
  • Rust-proof speed laces

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.