Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rapala Jointed Minnow, 3 12 14 Oz, Silver, Floating J09S

Jointed Minnow, 3 12 14 Oz, Silver, Floating (Discontinued)

  • Mfr # J09S
  • Zoro # G907635692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J09S
Zoro #
G907635692
UPC #
22677003450
Country of Origin
Estonia

Description

Product Description With a slight exaggeration of the unique Rapala baitfish in distress swimming action, the Jointed gets the undivided attention of otherwise disinterested gamefish This articulated, or brokenback bait can be fished toptobottom Swimming action at the slowest of speeds makes this bait the perfect choice after a cold front when fish are traditionally finicky and in a negative feeding mood Balsa wood construction with VMC black nickel hooks Each is handtuned and tanktested for perfect swimming action right out of the box Features Balsa Wood Construction Broken Back Design Classic Minnow Profile VMC Black Nickel Hooks Fished Top To Bottom Hand Tuned Tank Tested Specifications Water Type Freshwater Technique Casting Trolling Color Silver Model Size 09 Running Depth 5'7' Body Length 312 Weight 14 oz Treble Hooks Two No 5 Pack Quantity 1 From the Manufacturer Slight exaggeration of Rapala's unique baitfish in distress action Can be fished like the Original Floating, top to bottom It is the perfect choice after a cold front, when fish are traditionally finicky and in a negative feeding mood Rapala J09S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.