This item is Discontinued.

Rapala XRap Jerkbait, 3 18, 14 Oz, Clown, Suspending XR08CLN

XRap Jerkbait, 3 18, 14 Oz, Clown, Suspending (Discontinued)

  • Mfr # XR08CLN
  • Zoro # G407635741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XR08CLN
Zoro #
G407635741
UPC #
22677135694
Country of Origin
Estonia

Description

Product Description The XRap is all about the action The versatility of the XRap allows an angler to impart a number of fishcatching actions in a single retrieve Casts like a bullet for long accurate casts Prominent scales and lateral line on the fuselage capture and flash light like a beacon It can be fished both in an aggressive Slashbait technique or with a classic Rapala wobble The angler defines the cadence for maximum effectiveness Loaded with features from tip to tail, textured translucent body, internal holographic foil, internal long cast system XR04 excluded, 3D holographic eyes, flash foil teaser tails, Slashbait action, Rapala wobble action, suspends on pause All topped off with premium VMC black nickel hooks, each handtuned and tanktested to ensure top performing action from the start Features Slashbait Action Suspending on Pause Textured Translucent Body Internal Holographic Foil 3D Holographic Eyes Internal LongCast System XR04 excluded Stainless Steel Through Wire Construction VMC Black Nickel Hooks 3D Holographic Eye Flash Feather Teaser Tail HandTuned TankTested Specifications Water Type Freshwater Technique Casting Color Clown Model Size 08 Body Length 318 Running Depth 3'5' Treble Hooks Two No 6 Weight 14 oz Pack Quantity 1 From the Manufacturer The adrenalinepumping XRap slashbait has Xtreme attitude with its hardcutting, aggressive darting action The integrated longcasting system partners with an irresistible rattle and classic Rapala action It suspends and comes to a roll at rest to trigger the bite The XRap is ''all about the action'' and it ''triggers'' strikes Rapala XR08CLN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.