Asphalt Repair Mix, PK5
Mfr # 185450050
Zoro # G822808287
product price: $286.99
/pk 5, $57.40/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185450050
Zoro #
G822808287
UPC #
-
Country of Origin
United States
Description
Asphalt Repair Mix, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties Flexible, Product Form Powder, Container Size 50 lb, Container Type Bag, Maximum Thickness 24 in, Minimum Thickness 2 in, Maximum Traffic Hours 2, Minimum Traffic Hours Not Applicable, Working Time 15 min, Application Pot Hole Fill and Repair, Color Asphalt, For Use On Surface Material Asphalt, Standards ASTM C143, ASTM C403, Environment Outdoor
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline,
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.