Shop RAPID SET
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Concrete Patch and Repair, PK5
- Mfr # 140050055
- Zoro # G124446965
product price:Â
$
255.99
/pk of 5, $51.20/ea
Key Features
Color
Beige
Full Cure Time
28 day
Foot Traffic Functional Cure
1 hr
Surface Incline
Vertical
Series
Rapid Set Mortar Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140050055
- Zoro #
- G124446965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 55 lb
Details
- Item
- Repair Concrete
- Color
- Beige
- Full Cure Time
- 28 day
- Foot Traffic Functional Cure
- 1 hr
- Surface Incline
- Vertical
- Series
- Rapid Set Mortar Mix
- Compound Base
- Cement
- Vehicle Traffic Functional Cure
- 1 hr
- Compressive Strength - Maximum
- 6,500 psi
- Working Time
- 15 min
- Standards
- ASTM C928 R3, ASTM C387
- Mortar Rating
- Not Rated
- Container Type
- Bag
- Mortar Type
- Repair Mortar
- For Surface Material
- Cement, Concrete, Gunite, Plaster, Stucco
- Repair Mortar Specialty
- Alligator Surface Repair, Anchoring and Doweling, Full Depth Concrete Repair, Leak Repair and Moisture Control, Partial Depth Concrete Repair, Pothole Filling, Resurfacing and Spalling Repair, Structural Crack Repair, Surface Crack Repair, Surface Leveling and Underlayment
Description
Repair Concrete, Mortar Type Repair Mortar, Container Size 55 lb, Container Type Bag, Working Time 15 min, Full Cure Time 28 day, Standards ASTM C928 R3, ASTM C387, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.