Shop RAPID SET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Concrete Patch and Repair, PK750
- Mfr # 140150055
- Zoro # G324447359
product price:Â
$
24,904.99
/pk of 750, $33.21/ea
Key Features
Standards
ASTM C928 R3, ASTM C387
Compound Base
Cement
Mortar Type
Repair Mortar
Vehicle Traffic Functional Cure
1 hr
Foot Traffic Functional Cure
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140150055
- Zoro #
- G324447359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 55 lb
Details
- Item
- Repair Concrete
- Standards
- ASTM C928 R3, ASTM C387
- Compound Base
- Cement
- Mortar Type
- Repair Mortar
- Vehicle Traffic Functional Cure
- 1 hr
- Foot Traffic Functional Cure
- 1 hr
- Repair Mortar Specialty
- Alligator Surface Repair, Anchoring and Doweling, Full Depth Concrete Repair, Leak Repair and Moisture Control, Partial Depth Concrete Repair, Pothole Filling, Resurfacing and Spalling Repair, Structural Crack Repair, Surface Crack Repair, Surface Leveling and Underlayment
- Container Type
- Bag
- Full Cure Time
- 28 day
- Color
- Beige
- Working Time
- 15 min
- For Surface Material
- Cement, Concrete, Gunite, Plaster, Stucco
- Mortar Rating
- Not Rated
- Series
- Rapid Set Mortar Mix
- Surface Incline
- Vertical
- Compressive Strength - Maximum
- 6,500 psi
Description
Repair Concrete, Mortar Type Repair Mortar, Container Size 55 lb, Container Type Bag, Working Time 15 min, Full Cure Time 28 day, Standards ASTM C928 R3, ASTM C387, Package Quantity 750
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.