Shop RAPID SET

Concrete Resurfacer & Thin Patch, PK36

  • Mfr # 194080025
  • Zoro # G324447045

product price: 
$
1,988.99
/pk of 36, $55.25/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finishing Features
Machinable, Paintable, Sandable, Stainable
REACH Compliant
Yes
For Mortar Type
Repair Mortar
Coverage
48 sq ft @ 1/16 in
Product Form
Powder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
194080025
Zoro #
G324447045
UPC #
-
Country of Origin
United States

Dimensions

Container Size
25 lb
Minimum Thickness
1/16 in
Maximum Thickness
1/4 in

Details

Item
Concrete Resurfacer
Finishing Features
Machinable, Paintable, Sandable, Stainable
REACH Compliant
Yes
For Mortar Type
Repair Mortar
Coverage
48 sq ft @ 1/16 in
Product Form
Powder
VOC Content+1
0 g/L
Resistance Properties
Abrasion-Resistant
RoHS Compliant
No
Product Type
Concrete Resurfacer
Foot Traffic Functional Cure
3 hr
Vehicle Traffic Functional Cure
8 hr
Minimum Performance Temperature
-20 Degrees F
Pavement Repair Specialty
Alligator Surface Repair, Resurfacing and Spalling Repair
For Surface Material
Concrete
Full Cure Time
28 day
Base Material
Cement
Color
Gray
Maximum Performance Temperature
212 Degrees F
Cure Type
Water
Compressive Strength - Maximum
4,000 psi
Container Type
Box
Application
Ceiling and Wall Repair, General Surface Repair, Pavement Repair
Series
Rapid Set NewCrete
Working Time
30 min

Description

Concrete Resurfacer, Base Material Cement, Cure Type Water, Resistance Properties Abrasion-Resistant, Product Form Powder, Container Size 25 lb, Container Type Box, Full Cure Time 28 day, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 1/16 in, Working Time 30 min, Color Gray, REACH Compliant Yes, RoHS Compliant No, Standards Not Applicable, VOC Content 0 g/L, Maximum Performance Temperature 212 Degrees F, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.