Shop ARDEX

Patch, gray, 10 lb, Bag

  • Mfr # 12479
  • Zoro # G023354880

product price: 
$
29.99
/ea

Key Features

VOC Content Weight Percentage
0 %
RoHS Compliant
Yes
For Use With
Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm).
Color
Gray
For Use On Surface Material
Absorbent terrazzo on concrete, Concrete, Non-water-soluble adhesive residue on concrete,, Properly installed ARDEX moisture control systems on concrete: ARDEX MC(TM) RAPID
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12479
Zoro #
G023354880
UPC #
709850801026
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Maximum Crack Width+1
1/32 in
Maximum Thickness
1/2 in
Container Size
10 lb

Details

VOC Content Weight Percentage
0 %
RoHS Compliant
Yes
For Use With
Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm).
Item
Patch
Color
Gray
For Use On Surface Material
Absorbent terrazzo on concrete, Concrete, Non-water-soluble adhesive residue on concrete,, Properly installed ARDEX moisture control systems on concrete: ARDEX MC(TM) RAPID
Product Form
Powder
Container Type
Bag
Number of Components
1
Environment
Indoor
Maximum Performance Temperature
95 Degrees F
Maximum Setting Time
30 min
VOC Content+1
0 g/l
Coverage
33.3 sq. ft. @ 1/8" Per bag300 sq. ft. @ Skim Coat Per bag
Minimum Traffic Hours
15 min
Minimum Performance Temperature
50 Degrees F
REACH Compliant
No
Mixing Ratio+1
2:1 Powder to water
Cure Type
Ambient
Minimum Application Temperature
50 Degrees F
Base Material
Cement
Application
Concrete Repair; Exceptional bond strength; smooth surface prior to the installation of floor covering over a variety of substrates; Self-drying, finish underlayment; True featheredge;
Maximum Traffic Hours
30 min
Working Time
15 min
Maximum Application Temperature
95 Degrees F
Resistance Properties
Nonflammable
Wire Color
gray
Compatible Product Type
Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm).
Mixing Ratio
2:1 Powder to water
Foot Traffic Functional Cure
30 min
Pavement Repair Specialty
Surface Leveling and Underlayment
Pavement Repair Surface Incline
Horizontal
For Surface Material
Terrazzo, Concrete
For Mortar Type
Repair Mortar
Product Type
Patching Compound

Description

Patch, Base Material Cement, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 10 lb, Container Type Bag, Coverage 33.3 sq. ft. @ 1/8 In. Per bag300 sq. ft. @ Skim Coat Per bag, Full Cure Time 30 min, Maximum Crack Width 1/32 in, Maximum Thickness 1/2 in, Minimum Thickness 1/32 in, Maximum Traffic Hours 30 min, Minimum Traffic Hours 15 min, Working Time 15 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.