Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortar, 25 lb., Box, Gray, Rapid Set

  • Mfr # GRA-RSMM-25

  • Zoro # G4954677


product price: $45.49
/ea

Key Features

Container Type
Box
Full Cure Time
1 hr
Size
25 lb.
Color
Gray
For Use On Surface Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-RSMM-25
Zoro #
G4954677
UPC #
-
Country of Origin
United States

Dimensions

Size
25 lb.
Container Size
25 lb

Details

Item
Mortar
Container Type
Box
Full Cure Time
1 hr
Color
Gray
For Use On Surface Material
Concrete
Coverage
2.75 sq ft @ 1 in
Adheres To
Concrete, Stucco, Plaster
Application
Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors
Series
Rapid Set
Dry Time Recoat
24 hr.
VOC
0 g/L
Flash Point
Greater than 212 Degrees F
Dry Time
1 hr.
Number of Components
1
Functional Cure
1 hr.
Dry Time Tack Free
1 hr.
For Use With
Water
Includes
25 lb of Rapid Set Mortar Mix
Container Style
Box
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Starts to Harden
15 min
Begins to Harden
5 mins. Set Time: 15 mins.
Application Temp. Range
45 Degrees to 70 Degrees F
Standards
ACI 503R, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C42, ASTM C666, ASTM C78
Product Type
Mortar
Resistance Properties
Nonshrinking
Maximum Performance Temperature
90 Degrees F
Working Time
45 min
Minimum Application Temperature
45 Degrees F
Product Form
Powder
Maximum Application Temperature
90 Degrees F
Patching Application
Mortars and Patching Cements
Mortar Base
Cement

Description

Mortar, Product Form Powder, Application Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors, For Use On Surface Material Concrete, Resistance Properties Nonshrinking, Coverage 2.75 sq ft @ 1 in, Container Size 25 lb, Container Type Box, Working Time 45 min, Full Cure Time 1 hr, Color Gray, Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature 90 Degrees F, Minimum Application Temperature 45 Degrees F, Mortar Base Cement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.