Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortar, Pail, Gray, Mortar Mix

  • Mfr # GRA-RSMM-55

  • Zoro # G4955221


product price: $71.19
/ea

Key Features

Container Type
Pail
Full Cure Time
1 hr
Color
Gray
For Use On Surface Material
Concrete, Plaster, Stucco
Coverage
6 sq ft @ 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRA-RSMM-55
Zoro #
G4955221
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 lb

Details

Item
Mortar
Container Type
Pail
Full Cure Time
1 hr
Color
Gray
For Use On Surface Material
Concrete, Plaster, Stucco
Coverage
6 sq ft @ 1 in
Application
Concrete Patch and Repair
Series
Mortar Mix
Includes
55 lb of Rapid Set Mortar Mix
Number of Components
1
VOC
0 g/L
Starts to Harden
15 min
Application Temp. Range
40 Degrees to 90 Degrees F
For Use With
Water
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Container Style
Pail
Product Type
Mortar
Working Time
1 min
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Product Form
Powder
Patching Application
Mortars and Patching Cements

Description

Mortar, Product Form Powder, Application Concrete Patch and Repair, For Use On Surface Material Concrete, Plaster, Stucco, Container Size 55 lb, Container Type Pail, Working Time 1 min, Full Cure Time 1 hr, Color Gray, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Mortar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.