Shop RAPID SET

Self-Leveling Underlayment & Concrete Pa

  • Mfr # 186050060
  • Zoro # G524447142

product price: 
$
385.99
/pk of 5, $77.20/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Bag
Base Material
Cement
Container Size
50 lb
Minimum Thickness
1/8 in
RoHS Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
186050060
Zoro #
G524447142
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb
Minimum Thickness
1/8 in
Maximum Thickness
2 in

Details

Item
Concrete Patch
Container Type
Bag
Base Material
Cement
RoHS Compliant
No
VOC Content+1
0 g/L
REACH Compliant
Yes
Minimum Performance Temperature
-20 Degrees F
For Mortar Type
Repair Mortar
For Surface Material
Concrete
Application
General Surface Repair, Pavement Repair
Coverage
50 sq ft @ 1/8 in
Color
Gray
Maximum Performance Temperature
212 Degrees F
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Product Form
Powder
Series
Rapid Set Concrete Leveler
Foot Traffic Functional Cure
4 hr
Pavement Repair Specialty
Alligator Surface Repair, Partial Depth Concrete Repair, Pothole Filling, Resurfacing and Spalling Repair, Surface Leveling and Underlayment
Finishing Features
Machinable, Paintable, Sandable, Stainable
Full Cure Time
28 day
Pavement Repair Surface Incline
Horizontal
Vehicle Traffic Functional Cure
1 day
Cure Type
Water
Working Time
20 min
Compressive Strength - Maximum
5,000 psi

Description

Concrete Patch, Base Material Cement, Cure Type Water, Resistance Properties Not Applicable, Product Form Powder, Container Size 50 lb, Container Type Bag, Full Cure Time 28 day, Maximum Crack Width Not Applicable, Maximum Thickness 2 in, Minimum Thickness 1/8 in, Working Time 20 min, Color Gray, REACH Compliant Yes, RoHS Compliant No, Standards Not Applicable, VOC Content 0 g/L, Maximum Performance Temperature 212 Degrees F, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.