
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90203
Zoro #
G4696548
UPC #
078787900035
Country of Origin
China
Dimensions
Leg Length
0.31"
Details
Crown
0.5"
Item
Staples,Flat Clinch,5/16",PK5000
Material
Steel
For Use With
Rapid® S50, K1, K2, R90E
Sheet Capacity
50
Color
Steel
Collation Type
Full-Strip
Staples per Strip/Cartridge
210
Description
High-capacity flat-clinch staples are designed for use with Rapid S50.
- • SuperFlatClinch high capacity staples.
- • Loads half strips.
- • 50-sheet capacity.
- • 5/16".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.