Shop RAPIDAIR

Elbow, Brass, Comp.1", MNPT1"

  • Mfr # M8068
  • Zoro # G803548850

product price: 
$
40.15
/ea

Key Features

Fitting Material
Brass
Finish/Coating
Nickel-Plated
Fitting Side B Tube Outer Diameter
1 13/50 in
Specific Fitting Shape
90 Degrees Elbow
Application
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M8068
Zoro #
G803548850
UPC #
094084806801
Country of Origin
China
Item
Compression Fitting Elbow
Fitting Material
Brass
Finish/Coating
Nickel-Plated
Specific Fitting Shape
90 Degrees Elbow
Application
Air
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
200 psi
Vacuum Rating
29 inHG
Color
Silver
Compatible Tube Material
HDPE
System of Measurement
Imperial
Maximum Operating Temperature
140 Degrees F
Compatible Tube Hardness
50 D
Standards
ASTM F1974
Fitting Side A Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
140 Degrees F
Finish
Nickel-Plated
Wire Color
Silver

Dimensions

Fitting Side B Tube Outer Diameter
1 13/50 in
Compatible Tube Wall Thickness
0.12 in
Overall Length
1 13/16 in
Fitting Side A Tube Outer Diameter
1 13/50 in
Fitting Side 2 Tube Outer Diameter
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 1/4 in
Wire Rope Length
1 13/16 in
Length
1 13/16 in

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 13/50 in, Fitting Side B Tube Outer Diameter 1 13/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape 90 Degrees Elbow, System of Measurement Imperial, Standards ASTM F1974, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.