Strt, Brass, Comp. 1 in, Comp. 1 in

  • Mfr # M8004
  • Zoro # G303549005
product price: 
$
33.19
/ea

Key Features

Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
HDPE
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M8004
Zoro #
G303549005
UPC #
094084800403
Country of Origin
China
Item
Compression Fitting Adapter
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
HDPE
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Vacuum Rating
29 inHG
Finish/Coating
Nickel-Plated
Color
Silver
Specific Fitting Shape
Straight Adapter
Standards
ASTM F1974
Compatible Tube Hardness
50 D
Application
Air
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Finish
Nickel-Plated
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Wire Color
Silver

Dimensions

Overall Length
2 3/16 in
Thread Size B
1-11 1/2
Compatible Tube Wall Thickness
0.12 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 13/50 in
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1-11 1/2
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1 13/50 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Thread Size B 1-11 1/2, Standards ASTM F1974, Color Silver, Compatible Tube Hardness 50 D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews