Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fastpipe Installation Tool Kit, 2 in

  • Mfr # F0145

  • Zoro # G504845517


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Spanner Wrenches, Deburr Tool, Pipe Cutter, Spray Bottle
Material Application
Cutting, Deburring, Leak Detection, Tighten Fast Pipe and Fast Pipe Fittings
Tool Length
12 in
Pipe Size
2 in
Inspection and Retrieving Tools Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0145
Zoro #
G504845517
UPC #
094084601451
Country of Origin
China

Dimensions

Tool Length
12 in
Size
2 in
Pipe Size
2 in
For Fastener Sizes
2 in
Drive Size1
Sockets Not Included

Details

Includes
(2) Spanner Wrenches, Deburr Tool, Pipe Cutter, Spray Bottle
Material Application
Cutting, Deburring, Leak Detection, Tighten Fast Pipe and Fast Pipe Fittings
Item
Fastpipe Installation Tool Kit
Inspection and Retrieving Tools Included
None
Putty Knives and Scrapers Included
None
Number of Sockets, Drive Tools, and Accessories
0
Striking and Struck Tools Included
None
Number of Striking and Struck Tools
0
Number of Screwdrivers, Keys, and Bits
0
Miscellaneous Tools Included
(1) Sprayer Bottle
Number of Plumbing Tools
1
Pliers Included
None
Tool Storage Type
None, Tools Only
Measuring and Testing Tools Included
None
Number of Pliers
0
Number of Abrasives and Finishing Tools
0
Number of Inspection and Retrieving Tools
0
Tool Families Included
Cutting Tools, Miscellaneous Tools, Plumbing Tools, Wrenches
Cutting Tools Included
Pipe Cutters
Number of Wrenches
2
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0
Electrical and Telecom Tools Included
None
Wrenches Included
Spanner Wrenches
HVAC Tools Included
None
Number of Miscellaneous Tools
1
Measurement Type
SAE
Insulated
Uninsulated
Number of Electrical and Telecom Tools
0
Number of Pieces
5
Foam Inserts Included
No
Sockets, Drive Tools, and Accessories Included
None
Plumbing Tools Included
Pipe Reamers
Number of HVAC Tools
0
Non-Sparking
No
Number of Putty Knives and Scrapers
0
Screwdrivers, Keys, and Bits Included
None

Description

Fastpipe Installation Tool Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 5, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (2) Spanner Wrenches, Striking and Struck Tools Included None, Cutting Tools Included (1) Pipe Cutter, Plumbing Tools Included (1) Pipe Reamer, Electrical and Telecom Tools Included None, HVAC Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.